- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Pallet Jacks & Pallet Tilters
- /
- Pallet Jacks
- /
- Pallet Jack, Quick Lift, 5500 lb Cap
Shop Alternate Products
This Product is Discontinued
Dayton
Pallet Jack, Quick Lift, 5500 lb Cap (Discontinued)
Mfr # 2ZE57
Zoro # G1530751
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 48"
- Overall Length 63"
- Overall Width 27"
- Color Red
- Load Capacity 5500 lb.
Customers Also Purchased
- Brand Dayton
-
MFR #
2ZE57
-
Zoro #
G1530751
- UPC # 190735241585
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 63" |
Overall Width | 27" |
Width Across Forks | 27" |
Roller Dia. | 2-29/32" |
Fork Width | 6-5/16" |
Width Between Forks | 14-3/8" |
Fork Height Lowered | 2-7/8" |
Fork Length | 48" |
Main Wheel Size | 7" |
Fork Height Raised | 7-1/2" |
Details
Color | Red |
Load Capacity | 5500 lb. |
Item | Pallet Jack |
Steering Arc | 210 Degrees |
Grease Fittings | (12) Internal |
Handle | Cushion Grip |
Finish | Polyurethane |
Pallet Jack Operation | Manual |
Construction | Steel |
Key Pallet Jack Feature | General Purpose |
Features | Quick Lift - Less Than 660 lb. |
Pallet Jack Style | Standard |
Wheel Material | Polyurethane |
Bearings | Sealed Ball |
Roller Material | Polyurethane |
Wheel Base | 49-1/2" |
Fork Style | Standard |
Description
5500 lb., Fork Length 48 in, Fork Width 6 5/16 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 In., Overall Width 27 In., Overall Height 48 In.
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $29.3910% off
- $18.687% off
- $29.246% off
On page
1 of 1