Shop Alternate Products
This Product is Discontinued
Fuji Electric
Variable Frequency Drive, 2 HP, 200-230V (Discontinued)
Mfr # FRN002G11W-2UX
Zoro # G1531092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Output Amps 8 A
- Output Frequency Range 50 to 60 Hz
- Displays LED
- Input Frequency 50/60 Hz
- Depth 5.71 in