Zoro Select
Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK
Mfr # 3AUL7
Zoro # G1531677
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Not Graded
- Material 316 Stainless Steel
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 25 PK 3AUC4
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L 3AUP4
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK U55000.050.0225
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK HX08120500-010P2
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK M04110.100.0016
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK U01210.062.0350
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK M51000.050.0040
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L N04104.125.0300
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK U01060.056.0175
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK U04100.062.0375
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK U04104.075.0450
- Zoro Select Hex Head Cap Screws