Eaton Bussmann
Automotive Fuse, Fast Acting, 60 A, MAX Series, Not Rated, 32V DC
Mfr # MAX-60
Zoro # G1532054
$5.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MAX
- Speed Fast-Acting
- Amps 60A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Automotive Cartidge Fuse, Time Delay, 40 A, FMX Series, Not Rated, 12V DC FMX-40
- EATON BUSSMANN Fuse Automotive 40 Amp BP/MAX-40-RP
- EATON BUSSMANN ATL Assorted Blade Fuse , 4PK BP/ATL-A4-RPP
- EATON BUSSMANN Automotive Fuse, Fast Acting, 50 A, MAX Series, Not Rated, 32V DC MAX-50
- EATON BUSSMANN Automotive Fuse, 1 A, 32V DC ATC-1
- EATON BUSSMANN Automotive Fuse, Fast Acting, 40 A, MAX Series, Not Rated, 32V DC MAX-40
- EATON BUSSMANN 800A AMP 500V-AC BLADE FUSE XL50F800A
- EATON BUSSMANN Buss Small Dimension Fuse 5N Auto Pack AGC-30
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 VDC, 25 A, 1 kA Interrupt BP/ATC-25-RP
- EATON BUSSMANN Bussmann 7.5 amps ATC Brown Blade Fuse 5 pk, 5PK BP/ATC-7-1/2-RP
- EDISON EDISON JFL500 J 500A AMP 600V-AC BLADE FUSE JFL500
- Eaton Bussmann Fuses