Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 4" Dia, Steel, 0.0200 Wire (Discontinued)
Mfr # 4EDW7
Zoro # G1532221
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8"
- Bristle Trim Length 7/8 in
- Abrasive Material Carbon Steel