Zoro Select
1/4" Barbed x MNPT 316 SS Hose Barb
Mfr # HB025-050SS
Zoro # G1533454
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 1/2 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1/2 in x 1/4 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb HB038-050SS
- ZORO SELECT 3" Barbed x MNPT 316 SS Hose Barb HB300SS
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" 707024-04
- ZORO SELECT Barbed Hose Fitting, 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel HB075SS
- ZORO SELECT 1-1/4" Barbed x MNPT 316 SS Hose Barb HB125SS
- ZORO SELECT 1" Barbed x MNPT 316 SS Hose Barb HB100SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 1/2 Male Nptf HY12-12MS-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 1/2 Male Swivel HY12-08MS-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 1/2" Barb X 1/2 Male Nptf HY12-12MP-SS
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 3/4 Inch NPT Male End FM99-7
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF 1040202C
- Zoro Select Hose Fittings