Shop Alternate Products
This Product is Discontinued
Vaughan
Hammer Tip, 1 3/4 In, Hard Nylon (Discontinued)
Mfr # 175NF
Zoro # G1533524
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 3/4 in
- Hardness Medium
- Tip Material Nylon
- Color Clear
- Type Soft-Face