Century
Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open
Mfr # FDL6002A
Zoro # G1534757
$163.69
12% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection Auto
- RPM Range 1,001-1,100
- Motor Application HVAC/R
- Phase Single
- Body Dia. 5 5/8 in
Explore More Products
- CENTURY Condenser Fan Motor, 1/8 HP, 1000 RPM 799
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO DL1036
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO 9704
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO 9700
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame FEH1076SU
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO D1036
- CENTURY 5-5/8in. Dia. Encl. Fan/Blower Motor UH1016
- CENTURY 5in. Dia. Fan/Blower Motors 360
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, OAO 754A
- MARATHON MOTORS Pdstl Fan Mtr, PSC, TENV, 1/4HP, 1625rpm, 48Z 048A17T2005
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO 753A
- Century Direct Drive Blower Motors