Westward
Hedge Shear, 9 In Blade, Wood Handle
Mfr # 2ZB49
Zoro # G1535012
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Wood with Cushioned Grip
- Blade Material Steel
- Overall Length 23 in
- Type Hedge Shear
Explore More Products
- WESTWARD Bow Saw, 30 In Steel Blade 2RDL6
- WESTWARD Anvil Pruner, 2 In.L, Steel, 5/8 In. 5TFN3
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum 2RDL9
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. 5TFN0
- WESTWARD Bow Saw, 21 In Steel Blade 2RDL4
- WESTWARD Folding Saw, 9 In Steel Blade 2RDN1
- FISKARS 28 Bypass Lopper 391381-1014
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Articulating Pole Saw Attachment MFT26I-PS-AA
- BONIDE PRODUCTS Pruning Sealer 14 Oz 221
- GARDENCARE Needle nose Shear Grape 8 in Heavy Duty Forged Curved GA146696
- WELLS & WADE 18 qt. Plastic Cherry Bucket 89000
- Westward Lawn & Garden Tools