Shop Alternate Products
This Product is Discontinued
Stanley
Nails, -, 1000 PK (Discontinued)
Mfr # SWKBN075
Zoro # G1535493
This Product is Discontinued
Key Features
- Nail Length (In.) 3/4 in
- Construction Steel
- Type Brad
- For Use With ET200D, Mfr. No. TRE650
- Color natural