Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, 1/2"-20, Taper, 4 Flutes, UNF (Discontinued)
Mfr # 2LWG3
Zoro # G1535615
This Product is Discontinued
Key Features
- Shank Dia. 0.367 in
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Size 1/2"
- Tap Style Straight Flute (Hand)