Keo
100 deg 3 Flute 5 piece Center Reamer Set HSS
Mfr # 50020
Zoro # G1535816
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
- Number of Pieces 5
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt 55509
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm 56208
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool 53522
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide 55759
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN 55465-TiN
- KEO 5/8 x 90 deg KEO CO SF Countersink 55429
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN 55429-TiN
- KEO Countersink, 4 Fl, 90 Deg, 1 1/2, Co, TiN 55379-TiN
- KEO Countersink, 3 FL, 120 Deg, 1/4, HSS, TiN 50142-TiN
- ZACK RABBIT All-In One Countersinking and Screwdrivi ZTG-ZR-P
- M.A. FORD Csink Set 79 Ser 82 Deg 79T000012
- Keo Countersinks, Center Drills & Spotting Drills