Proto
3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Black Oxide Finish
Mfr # J5649BL
Zoro # G1535956
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 20"
Replacement Parts
Explore More Products
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish J4749XLBL
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish J5426HTCBL
- PROTO 3/8" Drive, Ratchet Repair Kit, Black Oxide J6006RK-TT
- PROTO 3/8" DR LONG HANDLED BLACK OXIDE RATCHET PO5250BL
- PROTO 1/2" Drive, 2 1/2 in Ratchet Adapter, Chrome J5447
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish J5249HTC
- PROTO RATCHET 1/2" DR LONG HANDLE POJ5450
- PROTO Hand Ratchet, Head Flexible, Chrome, 9" L J47000KV
- PROTO Ratchet Reverse Lever 3/4 Dr J5649RL
- KO-KEN Ratchet Handle 24 teeth Flexible Head 450mm Polished Handle 1/2 Sq. Drive 4774P-450
- PRO-GRADE TOOLS 3/8" Drive, Stubby, Stubby Ratchet , 3/8"Dr. , 4" 13022
- Proto Sockets & Ratchets