Speedaire
Filter/Regulator/Lubricator, 5 to 150 psi
Mfr # 4ZM02
Zoro # G1537907
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4" NPT
- Max. Pressure 250 psi
- Bowl Size 32.0 oz.
- Overall Height 12.45 in
- Number of Pieces 3
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi 7D708
- SPEEDAIRE Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT 30E631
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi 7D692
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi 7D689
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi 7D701
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi 7D741
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 250 psi 7D742
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi 7D691
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi 7D714
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi 7D734
- COILHOSE PNEUMATICS Pipe Mount Bracket 88 Series 1/4" /3/8" CO 8800-22PB
- Speedaire Compressed Air Treatment