Shop Alternate Products
This Product is Discontinued
Rubbermaid
File Holder, Letter, (6) Vertical (Discontinued)
Mfr # 86023
Zoro # G1538442
This Product is Discontinued
Key Features
- File Size Letter
- Number of Compartments (6) Vertical
- Color Black
- Length 9 35/64 in
- Width 6 23/64 in