Dayton
Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole
Mfr # 7E670
Zoro # G1538774
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$196.99
Key Features
- Max. Ambient Temp. 40 Degrees C
- Motor Application HVAC/R
- Full Load Amps 7.1 A
- Motor Enclosure Design Open Air-Over
- Ins. Class B
Explore More Products
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO 5BE62
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO 4YU29
- DAYTON Motor, PSC, 1/2hp, 1075/3,115 V, Ring/Stud 7E651
- DAYTON Motor, PSC, 1hp, 1075/4,115v, Ring/Stud/Hole 7E680
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Y, OAO 5BE52
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO 5BE66
- DAYTON Direct Drive Blower Motor, 1/3 HP, 40 deg. GGS_47828
- DAYTON Motor, PSC, 3/4hp, 1625/3,115, Ring/Std/Hole 7E673
- DAYTON Direct Drive Blower Motor, 115V, 1/4 HP GGS_47820
- DAYTON Motor, PSC, 1/3hp, 1075/4,115, Ring/Std/Hole 7E665
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Z, OAO 4YU23
- Dayton Direct Drive Blower Motors