Shop Alternate Products
This Product is Discontinued
Carmex
Thread Mill, MTS0250C5728UN (Discontinued)
Mfr # MTS 0250 C57 28 UN
Zoro # G1538984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid Carbide
- Thread Type UN
- Overall Length 2-1/2 in
- Shank Dia. 0.250 in
- Thread Size 1/4