Shop Alternate Products
This Product is Discontinued
Krylon
Interior Paint, Flat, Water Base, Antique White, 1 gal. (Discontinued)
Mfr # K21120260-16
Zoro # G1539072
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
- Paint Color Family Whites
- Color Antique White
- Finish Flat
- Size 1 gal.