Kipp
Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.2061X50
Zoro # G1539553
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 50.00mm
- Material Zinc
- Color Black
- Height 3.64"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel K0122.2A21X50
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel K0122.2A41X50
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X50, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X50
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Red RAL 3020, Comp: Steel K0269.10584X45
- KIPP Adjustable Handle Size: 4, 1/2-13X45, Plastic, Blue RAL 5017, Comp: Steel K0269.4A587X45
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16, Plastic Black, Comp: Steel, Button: Red K0269.713A4
- KIPP Adjustable Handle Size: 3 M10X20, Plastic Red RAL 3020, Comp: Stainless Steel K0270.31084X20
- KIPP Tubular Handle Bighand, A=500, L=533, 4 Aluminum Black Anodized, Comp: Plastic Comp:Black Ral7021, K1445.5000186
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X60 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.3A401X60
- KIPP Tension Lever, 1/2-13 Internal Thread, 0 Deg. Adjustable K0108.3A52
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 5/16"-18 x .78" Steel External Thread, 2.56" Handle Diameter TH-3037
- Kipp Hand Knobs and Wheels