Omron
Socket, 10 Pin, DIN Rail, 24V, 6A
Mfr # P7SA-10F-ND DC24
Zoro # G1539614
$44.54
19% off
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
- Number of Pins - Relay 10
Explore More Products
- OMRON Relay Socket, Square, 14 Pins, 15 A PTFZ-14-E
- OMRON Relay Socket, Finger Safe, Square, 14 Pin PTF14A
- OMRON Relay Scket, Standrd, Square, 11 Pin, 600VAC PTF21PC
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A P2RF-05-S
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw PTF11A
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A P2RF-08-S
- OMRON SOCKET -MM2 RELAY 8PFA
- OMRON Relay Sockets and Hardware R99-12 FOR G3NA
- OMRON SocktG2R-2-S(S), H3RN-2-B, K7L-B P2RF-08-PU
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 RSZE1S48M
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin 70-750E11-1
- Omron Electrical Relays