Exair
Air Gun Nozzle, Safety, 1-2/3 In. L
Mfr # 1103SS
Zoro # G1539623
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 2/3 in
- Air Consumption 10 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/8 in MNPT
Explore More Products
- EXAIR Air Gun Nozzle, Safety, Stainless Steel 1010SS
- EXAIR Engineered Air NozzIe, .51In L 1108-PEEK
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc HP1125
- EXAIR Air Gun Nozzle, 2 In. L, Zinc, Aluminium 1106
- EXAIR Air Gun Nozzle, Zinc, Aluminium 1105
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L 1103
- EXAIR Air Gun Nozzle, Safety, 1 In. L 1109SS-NPT
- EXAIR Spray Nozzle, Siphon, Round, 1/8", 5.1 gph SR8050SS
- EXAIR Nozzle, 3inL, 135scfm, 1in(F)NPT, Znc 1114
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT 1121
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips BZ306
- Exair Air Gun Nozzles & Accessories