Zoro Select
O-Ring, Viton, 27mm OD, PK10
Mfr # 1RHW4
Zoro # G1539815
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Explore More Products
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 1RHX4
- ZORO SELECT O-Ring, Viton, 26mm OD, PK20 1RHU1
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 U38805.012.0075
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK25 1CUY8
- ZORO SELECT O-Ring, Dash 355, Viton, 0.21 In., PK2 U38871.018.0525
- ZORO SELECT O-Ring, Buna N, 18mm OD, PK100 1RJG9
- ZORO SELECT O-Ring, Silicone, Dash 276, 11, 11.262, PK5 U38883.012.1100
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9.5mm ID, PK50 ZUSAS70FDA1.5X9.5
- ZORO SELECT Brown Viton O-Ring, 1.5mm Wide 13mm ID, PK25 ZUSAVB75M1.5X13
- ZORO SELECT O-Ring, Dash 013, EPDM, 0.07 In., PK25 5JJU3
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 113, PK100 ZUSAHSQ70113
- Zoro Select Individual & Bulk O-Rings