Zoro Select
#0-80 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 1ZE97
Zoro # G1540016
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 5/8 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.016.0062
- ZORO SELECT M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPD040800-010P1
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51300.031.0050
- ZORO SELECT M4-0.70 x 5 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.040.0005
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51120.025.0200
- ZORO SELECT #2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK 010256B025
- ZORO SELECT Wide Flange Head Machine Screw ZF0M6X12
- ZORO SELECT M3.5-0.60 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035160-100P1
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0806SNPP188
- USA INDUSTRIALS #10-24 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-374
- NEWPORT FASTENERS M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK 300428
- Zoro Select Machine Screws