Norton Abrasives
PSA Disc Roll, 5 Hole, 5in, P500G, AlO
Mfr # 66261131487
Zoro # G1540043
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 500
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G 66261138316
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P400G, AlO 66261131471
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P180GSC 66254487448
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 20" dia 66261138344
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 40 Grit 66261136604
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia 66261138320
- NORTON ABRASIVES Sandingdisc 5" 120G 50Pk 07660701644
- NORTON ABRASIVES Sandingdisc 6" 120G 25Pk 07660701637
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 6" dia 66261155373
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit 30538
- 3M Sanding Disc, Fine, 120, 3/4 in. Dia., PK50 60440202624
- Norton Abrasives Adhesive Discs