Shop Alternate Products
This Product is Discontinued
Zoro Select
1"-8 Heavy Hex Bolt, Plain Carbon Steel, 2-1/4" L, 5 PK (Discontinued)
Mfr # HVHS.000481.50
Zoro # G1540323
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 8
- Fastener Length 2 1/4 in
- Head Width 1 5/8 in
- Material Carbon Steel