Bradley
Mixing Valve, Bronze, 7 gpm
Mfr # S19-2000
Zoro # G1541066
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Type For Emergency Fixtures
- Flow Rate 7 gpm
- Inlet Type NPT
- Outlet Type NPT
Explore More Products
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi S19-2150GR
- BRADLEY Thermostatic Valve Safety 54 GPM S19-2200
- BRADLEY Thermostatic POU Valve 15 GPM S59-4016S
- BRADLEY Thermostatic Valve for Faucet 5 GPM S59-4000A
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm S59-4007
- BRADLEY Thermostatic POU Valve 15 GPM S59-4016N
- BRADLEY Lead Free Valve Assembly S08-1431TMA
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi S19-2250GR
- BRADLEY Thermostatic POU Valve 11 GPM S59-4016Y
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm ES150-10
- HONEYWELL Amu200-Rp Gasket Kit For AMU200-RP
- Bradley Mixing Valves