Brady
Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6
Mfr # PWC-PK-6
Zoro # G1541355
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Text
- Color Clear/White
- Markers per Card 30
- Material Vinyl
- Temp. Range -40°F to 158°F
Explore More Products
- BRADY Wire Markers, Legend 10, Black/White, PK25, TMM-10-PK TMM-10-PK
- BRADY 1-49/64" x 41/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves M71-375-175-342
- BRADY 2" x 1" White Label, Polyester THT-17-423-3
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S PS-500-150-WT-S
- BRADY 1/2" White Label, Polyester THT-36-423-10
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK WM-0-PK
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-2000-2-YL-J HX-2000-2-YL-J
- BRADY A5500 PVC Tedlar Wire and Cable Flag Labels 2.5 in H x 1.5 in W White 2400/RL A55-5-437
- BRADY 1" x 3/16" Blue Wire Marking Sleeves, PS-094-2-BL-2 PS-094-2-BL-2
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK WM-67-99-PK
- BRADY 3" x 2" Silver Wire Marker, Polyester THT-19-434-1
- Brady Electrical Labels