Dewalt
High-Performance Cutting Wheels
Mfr # DW8425
Zoro # G1541915
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in
Explore More Products
- DEWALT 4" x 1/8" x 5/8" masonry cutting DW4428
- DEWALT 4-1/2" x 1/8" x 5/8"-11 T27 stainless wheel DW8452H
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive DW4548
- DEWALT 4" x 1/8" x 5/8" Metal Grinding Wheel DWA4510
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting DW4552
- DEWALT High-Performance Stainless Steel Cutting Wheels DW8424S
- DEWALT 6" x 1/4" x 7/8" T27 stainless wheel DW8465
- DEWALT 7" x 1/8" x 7/8" masonry cutting DW4728
- DEWALT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic DWAFV84518H
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina 58051
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina 66252843230
- Dewalt Depressed Center Wheels