- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Metallic Spray Paint, Dark Bronze, Metallic, 11 oz.
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Metallic Spray Paint, Dark Bronze, Metallic, 11 oz. (Discontinued)
Mfr # 7272830
Zoro # G1541933
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Silvers
- Color Dark Bronze
- Paint and Primer Finish Metallic
- Net Weight 11 oz.
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
7272830
-
Zoro #
G1541933
- UPC # 020066727284
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Details
Item | Metallic Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Silvers |
Color | Dark Bronze |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz. |
Coverage | 10 to 12 sq. ft. |
Dry Time | 30 min. |
Base Type | Solvent |
Paint and Primer Surface Material | Concrete, Masonry, Metal, Wood |
Dry Time Recoat | 24 hr. |
Dry Time Tack Free | 10 min. |
Paint Sub-Brand | Stops Rust(R) |
Color Family | Aluminum / Metallic |
Resin Type | Enamel |
Standards | VOC and MIR Compliant |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Metallic Spray Paint |
Application Temperature | 50 to 90 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Container Type | Aerosol Can |
Coating Application | General Purpose Spray Paint |
Compatible Surface Material | Metal, Wood |
Opacity | 0 % |
Dry Time to Recoat | 24 hr |
Maximum Application Temperature | 90 Degrees F |
Resistance Properties | Corrosion-Resistant, Weather-Resistant |
Use Location | Exterior, Interior |
VOC Compliant | Yes |
Shelf Life | 5 yr |
Coverage Area | 6 sq ft |
Maximum Temperature Resistance | 200 Degrees F |
Description
Metallic Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Resin Type Solvent Acrylic, Container Size 11 oz, Coverage Area 6 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 24 hr, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 200 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA