Shop Alternate Products
This Product is Discontinued
Liftmaster
Battery, 7 Amps, 12 Volts, Use With 5MKK9 (Discontinued)
Mfr # MBAT
Zoro # G1542414
This Product is Discontinued
Key Features
- Voltage 12
- Voltage - Batteries 12V DC
- Capacity - Batteries 7.0Ah
- Height 3.75 in
- Housing Material - Batteries ABS