E-Z Lok
Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain
Mfr # EZ-M203
Zoro # G1543324
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Thread Size M10-1.50, M12-1.75, M8-1.25, M16-2.0
- Overall Length 12.5 mm, 17 mm, 20 mm
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-24, Plain Brass, 5 Inserts EZ-400-524
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel SK40815
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 3/8"-16, Plain Brass, 5 Inserts EZ-400-6
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel EK40815
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-24x7/16"-14, Steel EZ-310-524
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 5/16"-18 EZ-A800
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25-1/2"-13, Steel EZ-650-8
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel SK40415
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.5x9/16"-12, Steel EZ-650-10
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel NES1036
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel 5401-04
- E-Z Lok Thread Repair Kits