Zoro Select
316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded
Mfr # T6BNE01
Zoro # G1543367
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 T6BND07
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BND06
- ZORO SELECT 1-1/2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T6BNH15
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 E4BNC07
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E4BNF02
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNC04
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 PK25 T4BNH08P25
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNG19
- ZORO SELECT 1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNB2
- ZORO SELECT 3/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T4BNE14
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends T4BNE02
- Zoro Select Pipes