United Abrasives/Sait
SAIT 23103 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack
Mfr # 23103
Zoro # G1543385
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23314 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" 23314
- UNITED ABRASIVES/SAIT Cutting WheelT14x035x58A36TPK100 23063
- UNITED ABRASIVES/SAIT SAIT 23050 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 3/8", 1-Pack 23050
- UNITED ABRASIVES/SAIT SAIT 77972 Steel Worker® Metal-Cutting Carbide Blades 14" (356mm) x 1" (26mm), 1-Pack 77972
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide 23051
- UNITED ABRASIVES/SAIT SAIT 24160 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack 24160
- UNITED ABRASIVES/SAIT Cutting WheelT27412x332x78PK25 22064
- UNITED ABRASIVES/SAIT SAIT 23068 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x 1/16" x 1/4", 5-Pack 23068
- UNITED ABRASIVES/SAIT Cutting WheelT275x332x5811PK10 22170
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle E-00474
- UNITED ABRASIVES/SAIT SAIT 22230 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" 22230
- United Abrasives/Sait Cut-Off Wheels