Harrington
Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening
Mfr # LB030-5
Zoro # G1543841
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 5 ft
- Includes Safety Latch Hooks
- Chain Length 6 ft
- Hook Opening 1 1/2 in
Replacement Parts
Explore More Products
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/32 in Hook Opening LB010-15
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening LB015-SC-15
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening LB028-10
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening LB015-5-SYH
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening LX005-20
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 31/32 in Hook Opening LB008-SC-15
- HARRINGTON Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 13/16 in Hook Opening LB090-15
- HARRINGTON Top Pin 20T L5BA0259163
- HARRINGTON Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift, 2 13/16 in Hook Opening LB090-20
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening 4ZX49
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain LH15-20-B
- Harrington Lifting Equipment