Tb Woods
L-Jaw Coupling Hub, AL070, Aluminum, 5/8"
Mfr # AL07058
Zoro # G1545004
$8.79
5% off
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings AL070
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 1.36 in
- Assembled Coupling Length 2 in
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 7/16", NK AL0707/16NK
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 3/4" AL07034
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" L190178
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK L05058NK
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm L09015MM
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-3/8" L110138
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1/2" SS09512
- TB WOODS Jaw Coupling Hub, 1-6/8 in. Bore Dia, Alum AL150134
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" SS110112
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm L11025MM
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 3/4" 29HY82
- Tb Woods Couplings, Collars, & Adapters