Speedaire
Tool Balancer, For Tool 4-6 Lb, No Lock
Mfr # 5YAN8
Zoro # G1546413
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tool Weighing 4.00 to 6.00 lb
- Cable Length 5 ft
- Ratchet Lock No
- Reel Weight 1.74 lb
- Overall Height 4 7/16 in
Replacement Parts
Explore More Products
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock 5YAP3
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock 5YAP1
- SPEEDAIRE Tool Retractor, For Tool 6-8 Lb, No Lock 5YAN7
- SPEEDAIRE Tool Retractor, For Tool 4-9 Lb, No Lock 5YAP0
- SPEEDAIRE Tool Retractor, Tool 9-13 Lb, No Lock 5YAP2
- PACKERS KROMER Tool Balancer, .8-2.6 lbs, 4.9 ft, Nylon 7228-1
- PACKERS KROMER Tool Balancer, 35.2-46.3 lbs, 6.5 ft, Nylon 7230-6
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity BH-30
- HUBBELL Tool Balancer, 3 lb., Lock BG-03-L
- HUBBELL Tool Balancer, 88.0-110.0 lb. Capacity BH-50
- PACKERS KROMER Tool Balancer, 165-198Lb. 7241-6
- Speedaire Tool Balancer