Parker
Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In
Mfr # 8 C6LO-S
Zoro # G1546431
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Fitting Material Steel
- Fitting Connection Type Female ORFS x ORFS
- Thread Size 13/16-16
- Tube Fitting Material Zinc Plated Steel
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.5" L, 6000 psi 1/2 GG-SS
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi 1/2 FF-SS
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In 6 C6LO-S
- PARKER Hydraulic Hose Adapter, 1.32" L, 5000 psi 1/8 MMO-SS
- PARKER Hydraulic Hose Adapter, 1.21" L, 6000 psi 1/4 X 1/8 FG-SS
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi 3/4 X 1/4 PTR-SS
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/4In 4 S6LO-S
- PARKER Hydraulic Cap, Female ORS Fitting Thread 24 FNL-SS
- PARKER Hydraulic Hose Adapter, 1" L, 6000 psi 1/2 CR-SS
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS 9292-0606
- AEROQUIP Adpt, ORS, 1-14, Cap FF9863-10S
- Parker Hydraulic Hoses & Fittings