Dayton
Run Capacitor, 60 MFD, 440V, Round
Mfr # 2MEH9
Zoro # G1546806
$14.69
9% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 5 7/16 in
- Overall Width 2 3/8 in
Explore More Products
- DAYTON Motor Run Capacitor, 70 MFD, 440V, Round 6FLR8
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H 2MDV7
- DAYTON Run Capacitor, 45 MFD, 370V, Round 2MEE3
- DAYTON Run Capacitor, 6 MFD, 440V, Oval 2MDY6
- DAYTON Run Capacitor, 30 MFD, 440V, Round 2MEH3
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Oval 2MDX9
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round 6FLP5
- DAYTON Motor Dual Run Cap, 30/4 MFD, 370V, Round 6FLP7
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 440V, Round 2MEK5
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) CMC7016
- TITAN PRO Motor Run Capacitor, 50 MFD, 5-1/4 In. H TRCF50
- Dayton Motor Capacitors