Spears
Bulkhead Tank Fitting, 1 1/4 In, FNPT, CPVC
Mfr # 8172-012C
Zoro # G1547201
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1 1/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-1/3"
- Gasket Material Neoprene
Explore More Products
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC 8172-020C
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x Socket 8171-015
- SPEARS 1" Bulkhead Fitting, FNPT x FNPT 8172-010
- SPEARS 2" Bulkhead Fitting, FNPT x Socket 8171-020
- SPEARS 1/2" Bulkhead Fitting, FNPT x Socket 8171-005
- SPEARS Bulkhead Tank Fitting, 1 In, Socket x FNPT 8171-010C
- SPEARS 6" Bulkhead Fitting, FNPT x Socket 8171-060
- SPEARS Bulkhead Tank Fitting, 3/4 In, FNPT, CPVC 8172-007C
- SPEARS 1-1/4" Bulkhead Fitting, FNPT x FNPT 8172-012
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly TF400
- HAYWARD Bulkhead Tank Fitting, 2", PP/EPDM, FPT x FPT BFA3020TES
- Spears Bulkhead Tank Fittings