Shop Alternate Products
This Product is Discontinued
Zurn
1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Discontinued)
Mfr # Z8743NOF-6-PC
Zoro # G1547987
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/4"
- Shape - Drains Round
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Slip