Knipex
Retaining Ring Pliers, 0.078In Tip, 90 Deg
Mfr # 46 21 A21 SBA
Zoro # G1548145
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nonslip Tips
- Material Chrome Vanadium Electric Steel
- Overall Length 6 3/4 in
- Finish Atramentized (Phosphate Coat)
- Number of Pieces 1
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg 46 31 A22 SBA
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length 10 99 i220
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip 48 21 J11
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip 46 11 G0
- KNIPEX 9" Precision internal Circlip Pliers, Plastic Grip 48 11 J3
- KNIPEX 5-1/4" Precision Electronics Gripping Pliers w/ Flat Jaw, Ergonomic Grip 34 12 130
- KNIPEX 12 in. Chrome Vanadium Steel Pliers Wrench KX8603-12
- KNIPEX Knipex KNT-4144200 0.95 lbs Long Nose Locking Pliers KNT-4144200
- KNIPEX 8 Pc. Precision Circlip Snap- 00 20 04 SB KX002004SB
- WESTWARD Snap Ring Pliers, 1 pcs., 45 deg. 33HD67
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier 42 14 280
- Knipex Locking Pliers