Shop Alternate Products
This Product is Discontinued
Dayton
208/240VAC Non-Reversing Definite Purpose Contactor 2P 63A (Discontinued)
Mfr # 6GNW4
Zoro # G1549694
This Product is Discontinued
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 63 A
- Full Load Amps-Resistive 75 A
- Coil Volts 208/240V AC
- Reversing No