Lovejoy
Coupling, Bellows, Bore 3/4x1 In
Mfr # BWLC63 3/4x1
Zoro # G1549816
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/4 in x 1 in
- Rated Torque 159 in-lb
- Max. RPM 12,700 RPM
- Outside Dia. 1.772 in
Explore More Products
- LOVEJOY Coupling, Mini Disc, Bore 3/8x3/8 In MDS40C 3/8x3/8
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In MOL32 Center
- LOVEJOY Coupling, Bellows, Bore 1/2x3/4 In BWLC63 1/2x3/4
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In ADB6 5/8x5/8
- LOVEJOY Coupling, Double Beam, Bore 3/8x3/8 In ADB5 3/8x3/8
- LOVEJOY Coupling Hub, Oldham, Bore 3/16 In MOL20C Hub 3/16
- LOVEJOY Coupling, Bellows, Bore 5/8x3/4 In BWLC63 5/8x3/4
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In ADB5 1/2x1/2
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum MBC57-18-16-A
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In FCR24-10-10-A
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In FCR24-10-6-SS
- Lovejoy Motion Control Couplings