Shop Alternate Products
This Product is Discontinued
Current
Incandescent Sealed Beam Lamp, PAR36, 30W (Discontinued)
Mfr # 4416A
Zoro # G1550683
This Product is Discontinued
Key Features
- Bulb Shape PAR36
- Bulb Base Type Screw Terminals
- Light Appearance No Rated Color Temp, Red
- Watts 30 W
- Shatter-Resistant No