Zoro Select
Repair Clamp, Three Bolt, 3 In, 304SS
Mfr # 330-109
Zoro # G1551112
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three Bolt
- Gasket Material Nitrile Rubber
- Pipe Size 3 in
- Length 9 in
- Material 304 Stainless Steel
Explore More Products
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp 45181
- ZORO SELECT Repair Clamp, Four Bolt, 6 In, 304SS 330-1312
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp 45183
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS 24T944
- ZORO SELECT Repair Clamp, Four Bolt, 2 In, 304SS 330-0812
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS 330-1112
- ZORO SELECT Repair Clamp, Four Bolt, 7 In, 304SS 330-13512
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS 24T962
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/2In, 304SS 330-0712
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 12 In L 245-00086312000
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 12 In L 24500023812000
- Zoro Select Pipe Repair Clamps