Watts
Safety Relief Valve, 1 In, 125 psi, Bronze
Mfr # 1 174A 125
Zoro # G1551225
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Explore More Products
- WATTS Series LF100XL Temp/Prssre Relief Valves LF100XL-8
- WATTS Pressure Relief Valve, Bronze, 175 psi 1/2 53L-175
- WATTS Relief Valve, 30, 3/4", 0342691 0342691
- WATTS LF530-C3-4 0.75 in. Lead Free Brass MPT Expansion Relief Valve 4289260
- WATTS T and P Relief Valve, 3/4 In. Inlet 3/4 LF 40XL 125
- WATTS Adjustable Relief Valve, 3/4 x 1/2,175psi 530-3/4
- WATTS Vacuum Relief Valve, 1/2" 0556030
- WATTS Temp/Press Relief Vlv, 150, 3/4", 0556003 0556003
- WATTS 3/4 100XL 030/210 0066108
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze 1060815
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi 740EF1M1K1-15
- Watts Relief Valves