Schneider Electric
Push Button operator, 30 mm, Black
Mfr # 9001KR1B
Zoro # G1551374
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Flush Button
Explore More Products
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White ZB5AVBG1
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR9P38RH13
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Yellow XB4BA55
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green 9001SKR1GH5
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red XB4BT842
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green XB4BW3365
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Blue ZB4FA66
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Blue ZB4FA68
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap 9001SK1L38
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal 9001KR1UH13
- SPRINGER CONTROLS CO T.E.R., PRSL1881PI 40mm Latched Mushroom Pushbutton E-Stop, Use w/ MIKE & VICTOR Pendants PRSL1881PI
- Schneider Electric Push Buttons & Indicators