Stanley
Shinglers Hatchet w/Blade, Steel, 15 Oz
Mfr # 54-028
Zoro # G1551453
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 13 in
- Head Material Steel
- Features Splitting End Has Adjustable 3-Position Gauge and Cutting Blade
- Includes Nail Notch
Explore More Products
- FISKARS Axe Gator Combo With Knife, Steel Blade, Glass Filled Nylon Handle, GatorGrip Handle, Black Handle 31-001054
- WILTON Splitting Maul, Hi-Viz Green, 6 lb, 36 in L 50636
- TRUPER Boy'S Axe 30518
- VULCAN Maul Wood Splitting Stl Hdl 27 34524
- WARWOOD TOOL 10 lb Grade B Spike Maul Bell Pattern, 34 Fiberglass Handle 50365
- TRUPER Truper TJ8AHC 8 lbs. Axe Eye Splitting Maul 406165
- LINK HANDLE OF SEYMOUR 36 SB WD Maul Handle 64777
- ESTWING Wedge Sure Split 5# E-5
- WARWOOD TOOL 4 lb Square Head Wedge 8020
- JPW INDUSTRIES Bash Splitting Maul 8 Lb. Head 36 H 50836
- NUPLA Marrying Strap, Halligan Axe Accessory 6884830
- Stanley Hammers and Striking Tools