Shop Alternate Products
This Product is Discontinued
Zoro Select
Self Drilling Screw, Plain 410 Stainless Steel Flat Head 50 PK (Discontinued)
Mfr # 1WY90
Zoro # G1551794
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Material 410 Stainless Steel
- Finish Plain
- Drill Point Length 0.211 in