Warner Electric

C-Face Brake, Torque 95 Ft-Lb, 90 DC


$2,693.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type C-Face
  • For Use With NEMA C-Face Motor/Reducer
  • Shaft Dia. (In.) 1 1/8 in
  • Length (In.) 7.5625 in
  • Width (In.) 9 5/16 in
See all product information